Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 124 PK
Mfr # 08505
Zoro # G402513860
product price: $152.99
/pk 124, $1.23/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Outside Diameter 2-17/32 in
- Thickness 1/4 in
- Maximum Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08505
- Zoro # G402513860
- UPC # 738287085051
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2-17/32 in |
Maximum Inside Diameter | 1/2 in |
Nominal Size | 1/2" |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Plain |
Thickness | 1/4 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Shape | Round |
Material Grade/Class | Grade 2 |
Description
Malleable washers are used in heavy timber construction. The washers feature webbed reinforcement and features for preventing the nut from loosening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.100.1000)
- ZORO SELECT M39-4.00 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.390.0001)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- MIDWEST FASTENER 3/8"-16 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74141)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 61 PK (08507)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/8" Steel, Plain Finish, 25 PK (08492)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, 100 PK (04000)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK (36324)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1-1/2" 1 PK (WAMS-150-12-KP)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK (352919)
- Midwest Fastener Countersunk Washers