Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #11 Aluminum, 40 PK
Mfr # 61852
Zoro # G402521186
product price: $8.75
/pk 40, $0.22/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 17/32 in
- Thickness 7/64"
- Maximum Inside Diameter 13/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61852
- Zoro # G402521186
- UPC # 738287618525
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | #11 |
Outside Diameter | 17/32 in |
Maximum Inside Diameter | 13/64 in |
Details
Item | Countersunk Washer |
Material | Aluminum |
Thickness | 7/64" |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07986)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (31085)
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK (CPB132)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 50 PK (UST237592)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 25 PK (08493)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 61 PK (08507)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 30 PK (61846)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 25 PK (08495)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1-1/2" 1 PK (WAMS-150-12-KP)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 40 PK (61857)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9937)
- Midwest Fastener Countersunk Washers