Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK
Mfr # 03991
Zoro # G802515358
original price:
$4.35
9% off
new price: $3.95
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- Thickness 7/64"
- Maximum Inside Diameter 13/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03991
- Zoro # G802515358
- UPC # 738287039917
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 17/32 in |
Maximum Inside Diameter | 13/64 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Nickel Plated |
Thickness | 7/64" |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 105 PK (07724)
- ZORO SELECT M6-1.00 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.060.0025)
- ZORO SELECT M6-1.00 x 25.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060300-025P1)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03993)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 30 PK (61846)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 24 PK (61845)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, 100 PK (05345)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, 100 PK (05348)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 8000 PK (201959)
- Midwest Fastener Countersunk Washers