Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK
Mfr # 36324
Zoro # G602516227
product price: $8.99
/pk 40, $0.22/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Thickness 7/64"
- Maximum Inside Diameter 7/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36324
- Zoro # G602516227
- UPC # 738287363241
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 19/32 in |
Maximum Inside Diameter | 7/32 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 7/64" |
System of Measurement | Inch |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05340S-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Oval Head Phillips Drive, 8 PK (79494)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53032 3)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK (U11375.037.0001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Black Oxide Finish, 30 PK (36326)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 60 PK (36321)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 7/8" Steel, Plain Finish, 25 PK (08496)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, 100 PK (05348)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/8" Steel, Plain Finish, 25 PK (08494)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 25 PK (08495)
- Midwest Fastener General Washers