Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #10 Brass, 100 PK
Mfr # 04002
Zoro # G302515209
product price: $9.65
/pk 100, $0.10/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 19/32 in
- Thickness 7/64"
- Maximum Inside Diameter 7/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04002
- Zoro # G302515209
- UPC # 738287040029
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 19/32 in |
Maximum Inside Diameter | 7/32 in |
Details
Item | Countersunk Washer |
Material | Brass |
Thickness | 7/64" |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M55080.120.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK (SH-25SS)
- NEWPORT FASTENERS Machine Screw Nut, #6-32, Steel, Plain, 0.114 in Ht, 100 PK (112725-PR-100)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120040PZ)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, 100 PK (04000)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK (04001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 40 PK (61857)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 7/8" Steel, Plain Finish, 25 PK (08496)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- SUBURBAN BOLT AND SUPPLY Countersunk Washer, Fits Bolt Size 1/4" Steel, Plain Finish (A0580160000F)
- Midwest Fastener General Washers