Shop All Plow Bolts
Midwest Fastener
Connector Bolt, 5-3/4" L, Steel, Zinc Plated, 2 PK
Mfr # 39525
Zoro # G302518453
product price: $14.85
/pk 2, $7.43/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 5-3/4"
- Material Steel
- Finish Zinc Plated
- Plow Bolt Type Connector Bolt
- Style Quick Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39525
- Zoro # G302518453
- UPC # 738287395259
- Country of Origin United States
- Category Plow Bolts
Dimensions
Fastener Length | 5-3/4" |
Details
Material | Steel |
Finish | Zinc Plated |
Plow Bolt Type | Connector Bolt |
Item | Connector Bolt |
Style | Quick Joint |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03302)
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 20 PK (1512)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24384)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02542-PWR)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01235)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 8 PK (70511)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Flat Head, Steel, Plain, 100 PK (01225)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 6 PK (70521)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Flat Head, Steel, Plain, 50 PK (01243)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 4 PK (70525)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG2)
- Midwest Fastener Plow Bolts