Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 7/8" L, Plastic, 500 PK
Mfr # 07894
Zoro # G602506044
original price:
$25.63
22% off
new price: $19.75
/pk 500, $0.04/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #8 to #10
- Anchor Length 7/8"
- Material Plastic
- Diameter #8 to #10
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07894
- Zoro # G602506044
- UPC # 738287078947
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 to #10 |
Anchor Length | 7/8" |
Diameter | #8 to #10 |
Length 1 | 7/8" |
Nominal Size | #8-#10 |
Details
Item | Conical Plug |
Material | Plastic |
Style | Conical Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.031.0125)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07000.043.0300)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Vinyl, 100 PK (07376)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07616)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 500 PK (07895)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04102)
- MIDWEST FASTENER Screw Anchor, 4/5" L, Plastic, 100 PK (04301)
- HILLMAN Screw Anchor, 1-1/2" L, Plastic, 5 PK (41822)
- Midwest Fastener Hollow Wall Anchors