Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 7/8" L, Plastic, 10000 PK
Mfr # 07898
Zoro # G102506032
product price: $54.99
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #8 to #10
- Anchor Length 7/8"
- Thread Size #8 to #10
- Material Plastic
- Diameter #8 to #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07898
- Zoro # G102506032
- UPC # 738287078985
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 to #10 |
Anchor Length | 7/8" |
Thread Size | #8 to #10 |
Diameter | #8 to #10 |
Length 1 | 7/8" |
Nominal Size | #8-#10 |
Details
Item | Conical Plug |
Material | Plastic |
Style | Conical Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Flat Head (4101010400162)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U51450.100.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0016)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50396)
- MIDWEST FASTENER #10 x 1" Conical Anchor Kits (12620)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- EZ ANCOR Twist-N-Lock Screw Anchor, 1-1/2" L, Nylon, 50 PK (25310)
- Midwest Fastener Hollow Wall Anchors