Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 7/8" L, Nylon
Mfr # 4286
Zoro # G707684869
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 7/8"
- Thread Size #8 to #10
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 4286
- Zoro # G707684869
- UPC # 738287042863
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 7/8" |
Thread Size | #8 to #10 |
Details
Item | Conical Plug |
Material | Nylon |
Description
MIDWEST FASTENER Conical Anchor, 316 in Dia, Thread Size 810, 78 in L, Plastic, Suitable for 8 x 1 in Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 8 PK (38412)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61896)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 15 PK (60763)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38762)
- MIDWEST FASTENER Screw Anchor, 4/5" L, Plastic, 100 PK (04301)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07619)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (07573)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 20000 PK (B63158.010.0001)
- Midwest Fastener Hollow Wall Anchors