Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 7/8" L, Nylon
Mfr # 04286
Zoro # G006902480
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 7/8"
- Thread Size #8 to #10
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04286
- Zoro # G006902480
- UPC # 738287042863
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 7/8" |
Thread Size | #8 to #10 |
Details
Item | Conical Plug |
Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (05032S-PWR)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/16 in L, 17/64 in Dia., Brass, Plain, 50 PK (170-332-BR-PK50)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 25 PK (50389)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04094)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38762)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50393)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 4 PK (38771)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- Midwest Fastener Hollow Wall Anchors