Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 3/4" L, Plastic, 500 PK
Mfr # 07893
Zoro # G502506038
product price: $18.29
/pk 500, $0.04/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #6 to #8
- Anchor Length 3/4"
- Material Plastic
- Diameter #6 to #8
- Length 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07893
- Zoro # G502506038
- UPC # 738287078930
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #6 to #8 |
Anchor Length | 3/4" |
Diameter | #6 to #8 |
Length 1 | 3/4" |
Nominal Size | #6-#8 |
Details
Item | Conical Plug |
Material | Plastic |
Style | Conical Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.025.0150)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100 (U07891.031.0025)
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- HAMPTON 3/8 in. D X 2-7/8 in. L Polished Stainless Steel Screw Eye 250 lb. cap. (02-3468-807)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07384)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07381)
- MIDWEST FASTENER Screw Anchor, Steel, 100 PK (04270)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- Midwest Fastener Hollow Wall Anchors