Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 3/4" L, Plastic, 100 PK
Mfr # 04285
Zoro # G802506042
original price:
$8.52
47% off
new price: $4.45
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #6 to #8
- Anchor Length 3/4"
- Thread Size #6 to #8
- Material Plastic
- Diameter #6 to #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04285
- Zoro # G802506042
- UPC # 738287042856
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #6 to #8 |
Anchor Length | 3/4" |
Thread Size | #6 to #8 |
Diameter | #6 to #8 |
Length 1 | 3/4" |
Nominal Size | #6-#8 |
Details
Item | Conical Plug |
Material | Plastic |
Style | Conical Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.075.0900)
- ZORO SELECT 1"-8 Carbon Steel Plain Finish Square Nut - Heavy (U11122.100.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Plain (M51940.080.0001)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 6 in, Aluminum, Plain (LINK37506EA)
- MIDWEST FASTENER Screw Anchor, 1-5/16" L, Plastic, 100 PK (04276)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Nylon, 100 PK (04076)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 50 PK (04263)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04096)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- Midwest Fastener Hollow Wall Anchors