Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 1" L, Plastic, 20 PK
Mfr # 60762
Zoro # G602506006
product price: $3.49
/pk 20, $0.17/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #10 to #12
- Anchor Length 1"
- Material Plastic
- Length 1 1"
- Diameter #10 to #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60762
- Zoro # G602506006
- UPC # 738287607628
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #10 to #12 |
Anchor Length | 1" |
Length 1 | 1" |
Diameter | #10 to #12 |
Nominal Size | #10-#12 |
Details
Item | Conical Plug |
Material | Plastic |
Style | Conical Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, Steel, Plain, 15/16 in H, 2 PK (CPB169)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 60 PK (B01200.075.0200)
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79644)
- ZORO SELECT M4-0.70 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0040)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- MIDWEST FASTENER #10 x 1" Conical Anchor Kits (12620)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 50 PK (04260)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07383)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07374)
- MIDWEST FASTENER Toggle Bolt, 3-1/2" L, Steel, 25 PK (04115)
- Midwest Fastener Hollow Wall Anchors