Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 1-1/2" L, Nylon
Mfr # 4287
Zoro # G707684951
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/2"
- Thread Size #10-1/2
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 4287
- Zoro # G707684951
- UPC # 738287042870
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | #10-1/2 |
Details
Item | Conical Plug |
Material | Nylon |
Description
MIDWEST FASTENER Conical Anchor, 14 in Dia, Thread Size 1012, 1 in L, Plastic, Suitable for 10 x 114 in Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121800)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Galvanized, 20 PK (2814314)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63723)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 16 PK (60262)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04087)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 15 PK (60763)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 12 PK (R-S0-UNO3/16+6-1)
- Midwest Fastener Hollow Wall Anchors