Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK
Mfr # 73292
Zoro # G902521990
product price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 50 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73292
- Zoro # G902521990
- UPC # 738287732924
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 50 mm |
Thread Length | 50mm |
Diameter 2 | 15mm |
Diameter 1 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated (28350)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (185469)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01049.037.0100)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1219)
- MIDWEST FASTENER Grade 5, 7/8"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (00602)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-3/4 in L, 5 PK (33208)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73812)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (54358)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (930801)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00666)
- TEI FASTNERS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (NY1213-11HH-UF01)
- Midwest Fastener Hex Head Cap Screws