Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 10 PK
Mfr # 73291
Zoro # G102521752
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 45 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73291
- Zoro # G102521752
- UPC # 738287732917
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 45 mm |
Thread Length | 45mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (MS51576-14)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1 in L, Steel Body, 8 PK (932524)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (05339)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01200.060.0065)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00900)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00874)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39241)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK (73461)
- MIDWEST FASTENER Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 15 PK (54401)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L (M55000.270.0180)
- Midwest Fastener Hex Head Cap Screws