Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 25 PK
Mfr # 73281
Zoro # G202521744
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 10 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73281
- Zoro # G202521744
- UPC # 738287732818
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 10 mm |
Thread Length | 10mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Grade 18-8 Stainless Steel 10PK (9184088)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK (M04104.100.0060)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51250.060.0005)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK (SH-125ST ZD)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 6 PK (60067)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (62867)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (931241)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (00669)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (933883)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39241)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.062.0350)
- Midwest Fastener Hex Head Cap Screws