Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M8-1.25 Hex Head Cap Screw, Chrome Plated Steel, 50 mm L, 5 PK
Mfr # 74485
Zoro # G202523182
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
- Diameter 1 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74485
- Zoro # G202523182
- UPC # 738287744859
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 50 mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Chrome Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 5/8 in W, 5/8 in H (WWG300625062536)
- FREEMAN CTN14-25 14-Gauge 2-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-25)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x, 4 1/2 L (WWG-CLPZ-249)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 50 PK (54435)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Chrome Plated Steel, 50 mm L, 10 PK (74504)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 12 PK (30945)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1 in L, 6 PK (39362)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77091)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (50463)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U55010.031.0125)
- Midwest Fastener Hex Head Cap Screws