Shop All Flange Bolts
Midwest Fastener
Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK
Mfr # 933093
Zoro # G902522683
product price: $3.15
/pk 2, $1.58/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933093
- Zoro # G902522683
- UPC # 719199330934
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 80 mm |
Diameter 2 | 15mm |
Length 1 | 80mm |
Thread Length | 22mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 8.8 |
Specifications | DIN 6921 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #0-80 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY97)
- ZORO SELECT #8-32 x 29/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A100)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.011.0037)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933108)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 30 mm L, 5 PK (933103)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 10 PK (933082)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (932964)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (933148)
- MIDWEST FASTENER 3/8"-16 Flange Bolt, Chrome Plated Steel, 1-1/2 in L, 10 PK (75144)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 10 PK (U04132.062.0350)
- Midwest Fastener Flange Bolts