Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 10 PK
Mfr # 73522
Zoro # G102522674
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.00
- Material Steel
- Finish Zinc Plated
- Thread Length 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73522
- Zoro # G102522674
- UPC # 738287735222
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.00 |
Fastener Length | 12 mm |
Thread Length | 12mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive (ST14X212-50PC)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Oval Head Slotted Drive, 48 PK (61642)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK250 (2UHT1)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK (73532)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 5 PK (73533)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50444)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73807)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 10 PK (39322)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK (68024)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05355)
- Midwest Fastener Hex Head Cap Screws