Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 10 PK
Mfr # 73271
Zoro # G102521820
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M7-1.00
- Material Steel
- Finish Zinc Plated
- Thread Length 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73271
- Zoro # G102521820
- UPC # 738287732719
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M7-1.00 |
Fastener Length | 45 mm |
Thread Length | 45mm |
Diameter 2 | 11mm |
Diameter 1 | 7mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.25 in L, Stainless Steel Body, 50 PK (35F0620-EA-50)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.060.0045)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (N04100.062.0550)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (73272)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (50439)
- MIDWEST FASTENER M1 Hex Head Cap Screw, Zinc Yellow Steel, 28 mm L, 10 PK (72148)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00769)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 50 PK (05373)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3/4 in L, 10 PK (FB3HEXB5161834P10)
- Midwest Fastener Hex Head Cap Screws