Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK
Mfr # 50439
Zoro # G302517678
original price:
$20.99
5% off
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M7-1.00
- Material Steel
- Finish Zinc Plated
- Thread Length 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50439
- Zoro # G302517678
- UPC # 738287504392
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M7-1.00 |
Fastener Length | 40 mm |
Thread Length | 40mm |
Diameter 1 | 7mm |
Diameter 2 | 11mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931622)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05287)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33176)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK (Z0473-316)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (73272)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 10 PK (73271)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 4 PK (62923)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73807)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 4 PK (71243)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 8 PK (39324)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01062.037.0250)
- Midwest Fastener Hex Head Cap Screws