Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 20 PK
Mfr # 73246
Zoro # G102522131
product price: $10.99
/pk 20, $0.55/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 30 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73246
- Zoro # G102522131
- UPC # 738287732467
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 30 mm |
Thread Length | 30mm |
Diameter 1 | 6mm |
Diameter 2 | 11mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2 in., PK50 (U51500.037.0250)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-1/4 Long, 25PK (91251A626)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M103)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00686)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (00338)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (933892)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (53462)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 14 in L, 10 PK (05457)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 25 PK (73281)
- Midwest Fastener Hex Head Cap Screws