Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK
Mfr # 50422
Zoro # G202518102
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 20 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50422
- Zoro # G202518102
- UPC # 738287504224
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Thread Length | 20mm |
Diameter 1 | 6mm |
Diameter 2 | 11mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34142.018.0066)
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK (6106000)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8881-HDG)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-3/4in, Pln, PK100 (U39100.012.0175)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 10 PK (932161)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (39762)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 15 PK (53319)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (933884)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (74065)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (53474)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 5 PK (M51000.200.0150)
- Midwest Fastener Hex Head Cap Screws