Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK
Mfr # 50421
Zoro # G202517983
product price: $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 16 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50421
- Zoro # G202517983
- UPC # 738287504217
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Thread Length | 16mm |
Diameter 1 | 6mm |
Diameter 2 | 11mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1in, PK50 (U39130.018.0100)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0175)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Aluminum Body, 100 PK (AD812BS203)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (00338)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (68031)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (01003)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931261)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 3 in L, 2 PK (39386)
- MIDWEST FASTENER Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (51369)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK (M04110.060.0010)
- Midwest Fastener Hex Head Cap Screws