Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 50 PK
Mfr # 50419
Zoro # G202517655
product price: $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 10 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50419
- Zoro # G202517655
- UPC # 738287504194
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 10 mm |
Thread Length | 10mm |
Diameter 1 | 6mm |
Diameter 2 | 11mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8952SS)
- ZORO SELECT Machine Screw Nut, M6-1.00, Nylon, Not Graded, Plain, 5.40 mm Ht, 25 PK (04M060100HN)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- TITAN FASTENERS 5/16in Flat Washer - SAE - 11/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD05)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 1-1/2 in L, 10 PK (75304)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK (73861)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 10 PK (50579)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (68083)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51613)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.100.0350)
- Midwest Fastener Hex Head Cap Screws