Shop All Flange Bolts
Midwest Fastener
Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 40 mm L, 6 PK
Mfr # 933066
Zoro # G902522423
product price: $3.49
/pk 6, $0.58/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933066
- Zoro # G902522423
- UPC # 719199330668
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Diameter 2 | 11mm |
Diameter 1 | 6mm |
Length 1 | 40mm |
Thread Length | 18mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | DIN 6921 |
Hardness | Class 8.8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04100.087.0700)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DSH-5SA)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (U04104.050.0075)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933108)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 60 mm L, 3 PK (933106)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 55 mm L, 5 PK (933071)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50347)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 6 PK (75721)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 25 PK (50341)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 80 mm L, 25 PK (M04132.120.0080)
- Midwest Fastener Flange Bolts