Shop All Flange Bolts
Midwest Fastener
Class 8.8, M5-0.80 Flange Bolt, Zinc Plated Steel, 25 mm L, 12 PK
Mfr # 933043
Zoro # G902522447
product price: $4.85
/pk 12, $0.40/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933043
- Zoro # G902522447
- UPC # 719199330439
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 25 mm |
Diameter 2 | 9mm |
Length 1 | 25mm |
Thread Length | 14mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | DIN 6921 |
Hardness | Class 8.8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 25 PK (M55010.120.0030)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1.875 in Shaft Dia (SH-187-ZD)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 35 PK (30815)
- AMPG Binding Screw, #10-24 Thd Sz, 410 Stainless Steel (Z4085-410HZ)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 60 mm L, 3 PK (933124)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933126)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 60 mm L, 4 PK (933091)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 6 PK (75721)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933001)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74625)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (2TJ95)
- Midwest Fastener Flange Bolts