Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK
Mfr # 50404
Zoro # G902517351
product price: $8.85
/pk 50, $0.18/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Thread Length 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50404
- Zoro # G902517351
- UPC # 738287504040
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 30 mm |
Thread Length | 30mm |
Diameter 1 | 4mm |
Diameter 2 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/64 x 1-9/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1200x50)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- ZORO SELECT 3/16X15/16 PIN COIL MEDIUM PLAIN (18715PCM)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70186)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK (50459)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (78662)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (00108)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65481)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (00061)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (63364)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (U04104.075.0100)
- Midwest Fastener Hex Head Cap Screws