Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 2 PK
Mfr # 73506
Zoro # G202522666
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 75 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73506
- Zoro # G202522666
- UPC # 738287735062
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 75 mm |
Thread Length | 46mm |
Diameter 2 | 34mm |
Diameter 1 | 20mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 1x4 1/2 L (U39080.100.0450)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (9079702)
- KIPP Spherical Washer, Fits Bolt Size 10.5 mm Steel (K0729.110)
- MOTORMITE Spindle Lock Washer, 81031 (81031)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00483)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50522)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (63027)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Steel, 1 in L, 8 PK (31466)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 5 PK (60043)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 6 PK (933924)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 7 in L (U51000.125.0700)
- Midwest Fastener Hex Head Cap Screws