Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 2 PK
Mfr # 78443
Zoro # G202506598
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 60 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78443
- Zoro # G202506598
- UPC # 738287784435
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 60 mm |
Diameter 2 | 34mm |
Diameter 1 | 20mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Hardness | Class 8.8 |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.080.0030)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1196-303H)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54700)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 5 PK (62901)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 4 PK (62923)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (63344)
- MIDWEST FASTENER Class 10.9, M8-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73888)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 2 PK (39007)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 6 PK (35141)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 4 PK (39767)
- Midwest Fastener Hex Head Cap Screws