Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 5 PK
Mfr # 51316
Zoro # G202514494
product price: $48.49
/pk 5, $9.70/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 120 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51316
- Zoro # G202514494
- UPC # 738287513165
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 120 mm |
Thread Length | 56mm |
Diameter 1 | 22mm |
Diameter 2 | 36mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (FHSIA0500175USA-050BX)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (260587-100)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48439)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01060.031.0100)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00723)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00886)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00738)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 25 PK (50559)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 5 PK (51903)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 50 PK (54431)
- TEI FASTNERS Not Graded, M12 Hex Head Cap Screw, Plain Nylon, 50 mm L, 10 PK (NYM12175-50HH-UF01)
- Midwest Fastener Hex Head Cap Screws