Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 2 PK
Mfr # 30924
Zoro # G202514302
product price: $27.19
/pk 2, $13.60/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 110 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30924
- Zoro # G202514302
- UPC # 738287309249
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 110 mm |
Thread Length | 50mm |
Diameter 1 | 22mm |
Diameter 2 | 36mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/8 in Lg, 10 PK (091032037T)
- NEWPORT FASTENERS #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass Plated, 100 PK (376816-100)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9937)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62965)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 180 mm L (930582)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00876)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 4 PK (933903)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73824)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 10 PK (53504)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.100.0750)
- Midwest Fastener Hex Head Cap Screws