Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK
Mfr # 53536
Zoro # G402516700
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 100 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53536
- Zoro # G402516700
- UPC # 738287535365
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 100 mm |
Thread Length | 46mm |
Diameter 1 | 20mm |
Diameter 2 | 34mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0466)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1684-632-SS)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.050.0275)
- ZORO SELECT Flat Washer, For Screw Size 1" , Brass Plain Finish (Z9208BR)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Chrome Plated Steel, 40 mm L, 5 PK (79984)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77103)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (00775)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00055)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00703)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK (73861)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (U04360.037.0050)
- Midwest Fastener Hex Head Cap Screws