Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 2 PK
Mfr # 931824
Zoro # G902521310
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-2.50
- Material Steel
- Finish Zinc Plated
- Thread Length 48mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931824
- Zoro # G902521310
- UPC # 719199318246
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Fastener Length | 140 mm |
Thread Length | 48mm |
Diameter 2 | 31mm |
Diameter 1 | 18mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 2x14mm, PK100 (M39100.020.0014)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 100 Pcs, 14Sizes (WWG-DISP-CP100HC)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 500 PK (FMTLOK212-500)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 2 PK (931821)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77082)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (01001)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1 in L, 8 PK (38743)
- MIDWEST FASTENER M1 Hex Head Cap Screw, Zinc Yellow Steel, 28 mm L, 10 PK (72148)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01000.112.0600)
- Midwest Fastener Hex Head Cap Screws