Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 2 PK
Mfr # 931821
Zoro # G802521281
product price: $11.89
/pk 2, $5.95/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-2.50
- Material Steel
- Finish Zinc Plated
- Thread Length 42mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931821
- Zoro # G802521281
- UPC # 719199318215
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Fastener Length | 110 mm |
Thread Length | 42mm |
Diameter 1 | 18mm |
Diameter 2 | 31mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 25 PK (U01000.025.0550)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- AMPG Flat Washer, Fits Bolt Size M24 , 316 Stainless Steel Plain Finish (Z8864-316)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480320)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 25 PK (54443)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 2 PK (933961)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930783)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (30965)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK (78426)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.075.0400)
- Midwest Fastener Hex Head Cap Screws