Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 2 PK
Mfr # 73447
Zoro # G402523159
product price: $7.35
/pk 2, $3.68/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Fastener Length 70 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73447
- Zoro # G402523159
- UPC # 738287734478
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 70 mm |
Thread Length | 38mm |
Diameter 1 | 16mm |
Diameter 2 | 27mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Carbon Steel, Self Colored (DIN006)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel 4 PK (932258)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE35)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50445)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00714)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931322)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 8 PK (932145)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1-1/2 in L, 6 PK (38744)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01209.025.0350)
- Midwest Fastener Hex Head Cap Screws