Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK
Mfr # 50506
Zoro # G202518874
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Fastener Length 40 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50506
- Zoro # G202518874
- UPC # 738287505061
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 40 mm |
Thread Length | 40mm |
Diameter 2 | 27mm |
Diameter 1 | 16mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (413ALD)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (U01120.025.0002)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50613)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Orange, 2 PK (N-22-G02-O)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 3 PK (73441)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00755)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 2 PK (78423)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (30965)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 5 PK (60042)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50521)
- NEWPORT FASTENERS Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (976590-25)
- Midwest Fastener Hex Head Cap Screws