Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK
Mfr # 78427
Zoro # G402506718
original price:
$10.55
5% off
new price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Fastener Length 100 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78427
- Zoro # G402506718
- UPC # 738287784275
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 100 mm |
Diameter 1 | 16mm |
Diameter 2 | 27mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-002)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 500 PK (AD41ABS201)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931744)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081003GR)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 50 PK (05399)
- MIDWEST FASTENER Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (53378)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (54363)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73824)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00697)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73551)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel (JPN03006)
- Midwest Fastener Hex Head Cap Screws