Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK
Mfr # 39244
Zoro # G802517727
product price: $15.19
/pk 2, $7.60/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Fastener Length 160 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39244
- Zoro # G802517727
- UPC # 738287392449
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 160 mm |
Thread Length | 40mm |
Diameter 2 | 25mm |
Diameter 1 | 14mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Split Lock Washer, For Screw Size M10 Steel, Metric Blue Finish, 100 PK (UST187442)
- ZORO SELECT Class 8.8, M20-2.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 10 PK (M01256.200.0050)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31160)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 5 PK (M04100.240.0140)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 5 PK (78701)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 50 PK (05398)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (932426)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00913)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 12 PK (933882)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (68011)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01209.050.0600)
- Midwest Fastener Hex Head Cap Screws