Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 2 PK
Mfr # 39242
Zoro # G902518013
product price: $12.99
/pk 2, $6.50/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Fastener Length 140 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39242
- Zoro # G902518013
- UPC # 738287392425
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 140 mm |
Thread Length | 40mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0150)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7M, Black Oxide Finish, 20 PK (U22085.112.0725)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0020)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 150 PK (X1E-CON-ANC-DRY-2000x150)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 2 PK (78425)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (50832)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39241)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 8 PK (933885)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 10 PK (39322)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (U51000.075.0150)
- Midwest Fastener Hex Head Cap Screws