Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK
Mfr # 39241
Zoro # G302518132
product price: $12.99
/pk 2, $6.50/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Fastener Length 130 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39241
- Zoro # G302518132
- UPC # 738287392418
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 130 mm |
Thread Length | 40mm |
Diameter 2 | 25mm |
Diameter 1 | 14mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U08200.025.0050)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 250 PK (U33670.018.0062)
- ZORO SELECT Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 5/64 in Pin Dia, 1 11/16 in Usbl L, 2 3/4 in L, 25 PK (U39632.009.0168)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01402003.PL.DAR)
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 3 PK (70381)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00005)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00713)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 25 PK (05406)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 50 PK (05400)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00994)
- NEWPORT FASTENERS Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (213370-10)
- Midwest Fastener Hex Head Cap Screws