Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 3 PK
Mfr # 73624
Zoro # G902519287
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-1.50
- Material Steel
- Finish Zinc Plated
- Thread Length 34mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73624
- Zoro # G902519287
- UPC # 738287736243
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 70 mm |
Thread Length | 34mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z9424SS)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0050)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 50 PK (7423SD1-PWR)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51386)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (51385)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62884)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 3 PK (78725)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50815)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/8 in L, 100 PK (U01000.025.0137)
- Midwest Fastener Hex Head Cap Screws