Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK
Mfr # 51387
Zoro # G202515514
product price: $24.59
/pk 10, $2.46/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-1.50
- Material Steel
- Finish Zinc Plated
- Thread Length 34mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51387
- Zoro # G202515514
- UPC # 738287513875
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 65 mm |
Thread Length | 34mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 960 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Aluminum, Not Graded, Plain Finish (AL.51601806.PL.DAR)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Aluminum Body, 500 PK (AD48ABS201)
- STANLEY Stanley Hardware 179325 Threaded Rod, 5/16-18 Thread, UNC, Steel (N179-325)
- AMPG Barrel Nut, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4806)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (51385)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51386)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 3 PK (73624)
- MIDWEST FASTENER 1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (67991)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00749)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931247)
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 50 PK (M04161.100.0080)
- Midwest Fastener Hex Head Cap Screws