Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK
Mfr # 51385
Zoro # G802515013
product price: $22.65
/pk 10, $2.26/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-1.50
- Material Steel
- Finish Zinc Plated
- Thread Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51385
- Zoro # G802515013
- UPC # 738287513851
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 50 mm |
Thread Length | 50mm |
Diameter 2 | 25mm |
Diameter 1 | 14mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 961 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-6)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408-PK5)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Plain, 100 PK (06630-PWR)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51386)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 3 PK (73624)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (62962)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (00882)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 15 PK (386525-15)
- Midwest Fastener Hex Head Cap Screws