Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK
Mfr # 50482
Zoro # G902518358
product price: $21.85
/pk 25, $0.87/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Fastener Length 50 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50482
- Zoro # G902518358
- UPC # 738287504828
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 50 mm |
Thread Length | 50mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (SJ4575)
- ZORO SELECT 3/8x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-061)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR060803GR)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.037.0100)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50829)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (73288)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 2 PK (73445)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73923)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00909)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39164)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01062.056.0400)
- Midwest Fastener Hex Head Cap Screws