Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK
Mfr # 39223
Zoro # G902517931
product price: $12.69
/pk 2, $6.35/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Fastener Length 150 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39223
- Zoro # G902517931
- UPC # 738287392234
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 150 mm |
Thread Length | 36mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (N01200.037.0075)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U08200.037.0300)
- TAMPER-PRUF SCREWS #10-24 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121910)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78746)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 25 PK (05408)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 3 PK (71145)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (00946)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50423)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U51007.037.0275)
- Midwest Fastener Hex Head Cap Screws