Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK
Mfr # 78387
Zoro # G902506683
product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Fastener Length 100 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78387
- Zoro # G902506683
- UPC # 738287783872
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 100 mm |
Diameter 1 | 12mm |
Diameter 2 | 22mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Hardness | Class 8.8 |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 25 ft, 3/64 in Pin Dia., Galvanized, Nylon Coated (WWG-DISP-LANYARD)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE88)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK25 (U51432.012.0062)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (50490)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00719)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (62925)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 90 mm L, 2 PK (31146)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 5 PK (68043)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.037.0400)
- Midwest Fastener Hex Head Cap Screws