Shop All Flange Bolts
Midwest Fastener
Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK
Mfr # 933126
Zoro # G402522558
product price: $6.45
/pk 2, $3.23/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933126
- Zoro # G402522558
- UPC # 719199331269
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 80 mm |
Diameter 2 | 18mm |
Length 1 | 80mm |
Thread Length | 30mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | DIN 6921 |
Hardness | Class 8.8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- PRECISION BRAND Arbor Shim, 0.0150x3/4 ID, Pk10 (25172)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 16 mm Length, 50 PK (ZSCRW-174)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 60 mm L, 5 PK (933072)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 55 mm L, 5 PK (933071)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 30 mm L, 5 PK (933103)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK (50340)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 30 mm L, 3 PK (78501)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3-1/2 in L, 2 PK (933221)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 12 mm L (3210PK)
- Midwest Fastener Flange Bolts