Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 6 PK
Mfr # 31061
Zoro # G102515324
product price: $12.99
/pk 6, $2.17/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Fastener Length 30 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31061
- Zoro # G102515324
- UPC # 738287310610
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 30 mm |
Thread Length | 30mm |
Diameter 1 | 12mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Style | JIS |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.062.0400)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- ZORO SELECT Thin Hex Nut, M18-1.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0150)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04210.087.0250)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931285)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50521)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00695)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (931241)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (71224)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 15 PK (53484)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK (73532)
- Midwest Fastener Hex Head Cap Screws